Tri Clover Positive Displacement Pump
Tri Clover PRRED60 Positive Displacement Pump. Model: PRRED60-2M-TC1-4-SL-S. S/N: T6840J. Maximum capacity: 60 gpm @ 20 psi. Pump displacement @ 100 rpm: 17.5 gal. Double mechanical seals with water flush. Vented pressure relief cover. Tri-Clover positive pumps handle high viscosity products at elevated GPM and pressure ratings, provide longer seal and rotor life, reduce maintenance costs and downtime, perform effectively on suction lift service, and handle liquids and semi-solids with entrained vapors. Inlets/outlets: 2 in. dia. S-line fittings. Overall dimensions: 24 in L x 12 in W x 16 in H.
Product Details
- Stock No: tGHFI07b.
- Manufacturer: Tri-Clover
- Model: PRRED60-2M-TC1-4-SL-S
- Serial Number: T6840J
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 60
- Maximum Pressure MAWP (PSI): 20
- # Inlets/Outlets: 1
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 2
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 58
- Width (Inches): 16
- Height (Inches): 35