APV Puma Pump Stainless Steel

APV Puma Pump Stainless Steel

APV Puma pump, Size 2-½ - 2, S/N U5851. Inlet size 2-½ in. outlet size 2 in. Brook Electric Motor 440 volt, 6.9 amps, 3,450 rpm, 60 Hz, 3 phase, 5 hp. Impeller Size 4-½ in.

Product Details

  • Stock No: 25b.5
  • Manufacturer: APV
  • Serial Number: U5851

Evaporator Details

Micro Panel Details

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Brook
  • Motor Horsepower(HP): 5
  • Motor RPM: 3450
  • Motor Voltage: 440
  • Motor Amps: 6.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

APV Puma Pump Stainless Steel