APV Puma Size 2 Centrifugal Pump

APV Puma Size 2 Centrifugal Pump

APV Puma Centrifugal Pump. Model: 2. S/N: U1429. Impeller diameter: 4-1/2 in. Brook Electric Motor, 5 hp, 3450 rpm, 575 V, 5.2 amps, 60 Hz, 3 phase. Inlets (1) 3 in. threaded male. Outlets (1) 2 in. threaded male. Overall dimensions: 31 in L x 14 in. x 19 in. H.

Product Details

  • Stock No: OIP074.
  • Manufacturer: APV
  • Model: 3-2
  • Serial Number: U1429

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 4.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Brook
  • Motor Horsepower(HP): 5
  • Motor RPM: 3450
  • Motor Voltage: 575
  • Motor Amps: 5.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 31
  • Width (Inches): 14
  • Height (Inches): 19

Additional Product Details

APV Puma Size 2 Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed