APV 2-3 Centrifugal Pump (5 HP, 160 GPM Max)
APV Puma Centrifugal Pump. S/N: D397. Size: 2-3-9. Capacity: 160 gpm. Impeller diameter: 5 ½ in. Brook Motor: 5 Hp, 1730 Rpm, 220/440 V, 12.6/6.3 A, 60 Hz, 3 Phase. Inlets: (1) 3 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4-1/2 in. L x 1 ft. 2 in. W x 1 ft. 4-3/4 in. H.
Product Details
- Stock No: HDDF148E
- Manufacturer: APV
- Model: 2-3
- Serial Number: D397
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 160
- Impeller Diameter (inches): 5.5
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 3
- Inlet/Outlet 1 Type: ACME
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 2
- Inlet/Outlet 2 Type: ACME
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Brook
- Motor Horsepower(HP): 5
- Motor RPM: 1730
- Motor Voltage: 220/440
- Motor Amps: 12.6/6.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 28.5
- Width (Inches): 14
- Height (Inches): 16.75