John Deere Model 647 Rototiller - 48 In. Cut

John Deere Model 647 Rototiller - 48 In. Cut

2003 John Deere Rototiller. Model: 647. S/N: LV0647A100231. Cutting and tilling capacity: 48 in. Required HP range: 15-35. Skid Shoe Height Adjustment: 1.2 - 3 in. Tine Cutting Diameter: 15 in. Tine Shaft Speed 253 rpm. Final Drive Chain ASA 60 HE. Operations and features include: raising and lowering by use of tractor hydraulic lift for operator convenience, adjustable skid shoes, large, replaceable tines and a heavy-duty tubular tine shaft for excellent performance and durability. Approximate Weight: 321 lb. (ACN21).

Product Details

  • Stock No: CBAC3544.27a
  • Manufacturer: John Deere
  • Model: 647
  • Serial Number: LV0647A100231

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • ACN: 21

Additional Product Details

  • Year of Manufacture: 2003

John Deere Model 647 Rototiller - 48 In. Cut