Kubota L-3240-D Compact Tractor

Kubota L-3240-D Compact Tractor

Kubota Tractor, M# L3240D, S/N 50804, 2010, Hours 785, OROS. Engine: 32 HP (26.5 HP PTO). The semi-independent mid PTO is linked with the rear PTO. Whenever the mid PTO is engaged, the rear PTO will also be engaged. The rear PTO can be run without the mid PTO. D-version includes 4WD package. 13.6L 3-cyl diesel. Ground clearance: 14 in. Turning radius: 9 feet. Weight: 3400 lbs. Dimensions: 115 in L x 59.8 in. W x 90.7 in H. (ACN170)

Product Details

  • Stock No: NMCT195
  • Manufacturer: Kubota
  • Model: L-3240-D
  • Serial Number: 50804

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 115
  • Width (Inches): 59.8
  • Height (Inches): 90.7
  • Weight (LBS): 3400
  • ACN: 170

Additional Product Details

Kubota L-3240-D Compact Tractor