Cleaver Brooks CB Steam Boiler - 60 HP

Cleaver Brooks CB Steam Boiler - 60 HP

Cleaver-Brooks Steam Boiler. Model: CBH743-60. Serial: L-25041. Input 2,520,000 BTU/HR natural gas, 150 lbs. psi, firetube type. (3) Honeywell Pressuretrol monitoring gauges. Date: 4/11/61. *Note: the boiler pressure tag was removed from the unit. Overall dimensions: 11 ft. 2 in. L x 6 ft. 5 in. W x 7 ft. 6 in. H.

Product Details

  • Stock No: PMHT08.2a
  • Manufacturer: Cleaver Brooks
  • Model: CBH743-60
  • Serial Number: L-25041

Boiler Details

  • Boiler Type: Firetube Boilers
  • Boiler HP: 60
  • Rated Input (BTUH): 2520000

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 134
  • Width (Inches): 77
  • Height (Inches): 90

Additional Product Details

  • Year of Manufacture: 1961
  • Known Issues or Problems: The boiler pressure tag was removed from the unit

Cleaver Brooks CB Steam Boiler - 60 HP

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed