Cleaver Brooks CB-Packaged Firetube Hot Water Boiler- 60 HP

Cleaver Brooks CB-Packaged Firetube Hot Water Boiler- 60 HP

Cleaver Brooks CB-Packaged Firetube Boiler- 60 HP. Model: CB-700-60. S/N: L-68819. Input: 2,511,000 BTU/HR. Burner: natural gas. Max. pressure: 30 HW psi. Tube material: carbon steel. Number of tubes: 62. Tube dimensions: 2-1/2 in. dia. x 7 ft. 8 in. L. Heat transfer surface area: approx. 310.94 sq. ft. Tube volume: 120 gal. Power supply: 480 V, 3.5 amps, 60 Hz, 3 phase. Minimum circuit capacity: 4.5 amps. Maximum rating circuit: 14 amps. Electrical blower motor- 2 hp. A Firetube boiler is a cylindrical vessel, with the flame in the furnace and the combustion gases inside the tubes. The furnace and tubes are within a larger vessel containing the water which is converted to steam or hot water for process applications or hydronic comfort heating. Hot water is commonly used in heating applications with the boiler supplying water to the system at 180 °F to 220 °F. The operating pressure for hot water heating systems usually is 30 psig to 125 psig. Inlets: (2) 5 in. dia. flanged ports. Outlets: (1) 10 in. dia. flanged port, (1) 2 in. dia. NPT fitting (relief valve), (1) 1 in. dia. low water cut off port, (1) 2 in. dia. drain port. Overall dimensions: 10 ft. 10 in. L x 5 ft. W x 6 ft. 9 in. H.(H15)

Product Details

  • Stock No: 250.17
  • Manufacturer: Cleaver Brooks
  • Model: CB-700-60
  • Serial Number: L-68819

Boiler Details

  • Boiler Type: Firetube Boilers
  • Boiler HP: 60
  • Rated Input (BTUH): 2511000
  • Tank Inlets & Outlets Description: Inlets: (2) 5 in. dia. flanged ports. Outlets: (1) 10 in. dia. flanged port, (1) 2 in. dia. NPT fitting (relief valve), (1) 1 in. dia. low water cut off port, (1) 2 in. dia. drain port.

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 2

Dimensions:

  • Length (Inches): 130
  • Width (Inches): 60
  • Height (Inches): 81

Additional Product Details

Cleaver Brooks CB-Packaged Firetube Hot Water Boiler- 60 HP