Brooks Wafer-Mag Magnetic Flowmeter

Brooks Wafer-Mag Magnetic Flowmeter

Brooks Wafer-Mag Magnetic Flowmeter. Model: 7485C1A1C6AAAA. S/N: 9107-12547. K-Factor: 21082.212 PPG. Maximum process pressure: 740 psi @ 100 °F. Maximum process temperature: 300 °F. Power requirements: 115 VAC, 50/60 Hz. Flowtube inlets/outlets: (2) 1/2 in. dia. lapped flanges. Overall dimensions: 9-1/2 in. L x 6-1/2 in. W x 10-1/2 in. H.

Product Details

  • Stock No: OI211.
  • Manufacturer: Brooks
  • Model: 7485C1A1C6AAAA
  • Serial Number: 9107-12547

Previous Refrigerant

Motor Details

  • Motor Voltage: 115
  • Motor Hertz (Hz): 50/60

Dimensions:

  • Length (Inches): 9.5
  • Width (Inches): 6.5
  • Height (Inches): 10.5

Additional Product Details

Brooks Wafer-Mag Magnetic Flowmeter