Endress+Hauser Promag Remote Flow System Sensor

Endress+Hauser Promag Remote Flow System Sensor

Endress+Hauser Promag Remote Flow System Sensor. Model: 33a. S/N: G-31-5000673. SIG input: 0-7 gpm. SIG output: 4-20 mA. Power supply: 85-260 Vac, 50-60 Hz. The Promag 33 electromagnetic flow meter is a universal flow measuring system for all liquids with a minimum conductivity of 5 µS/cm. Overall dimensions: 18 in. L x 13 in. W x 10 in. H.

Product Details

  • Stock No: OI220.
  • Manufacturer: Endress+Hauser
  • Model: 33a
  • Serial Number: G-31-5000673

Previous Refrigerant

Motor Details

  • Motor Voltage: 85-260
  • Motor Hertz (Hz): 50-60

Dimensions:

  • Length (Inches): 18
  • Width (Inches): 13
  • Height (Inches): 10

Additional Product Details

Endress+Hauser Promag Remote Flow System Sensor

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed