ABB Instrumentation K250 MassMeter System

ABB Instrumentation K250 MassMeter System

ABB Instrumentation K250 MassMeter System. Model (transmitter): 1215-A-0. S/N (transmitter): TW6093. 316 Stainless steel transmitter. Power supply: 110 V. Sensor W/Series 1210/1215 Transmitter. Model (sensor): K250. S/N (sensor): 505005. Software version 70H8(1). Pressure rating: 1800 psi. Flow rate: 250 lb/min. ABB Mass Meters allow accurate mass flow measurement of virtually all fluids, slurries, and highly viscous and multi-phase flows. Measurement is unaffected by changes in fluid temperature, pressure, viscosity, density or velocity profile. Inlets/outlets: (2) 1 in. dia. S-line fittings. Overall dimensions (sensor): 7-1/2 in. L x 7-1/2 in. W x 11-1/2 in. H. Overall dimensions (transmitter): 35 in. L x 7-3/4 in. W x 36 in. H. (ACN80a)

Product Details

  • Stock No: BIIR19.
  • Manufacturer: ABB Instrumentation
  • Model: 1215-A-0
  • Serial Number: TW6093

Previous Refrigerant

Motor Details

  • Motor Voltage: 110

Dimensions:

  • Length (Inches): 35
  • Width (Inches): 7.75
  • Height (Inches): 35
  • ACN: 80a

Additional Product Details

  • Product Purchased From: Soda Manufactorer

ABB Instrumentation K250 MassMeter System

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed