Accurate Flow Metering and Accurate Transmitter

Accurate Flow Metering and Accurate Transmitter

1991 Accurate Flow Metering and Accurate Transmitter. Model: IZM-32. S/N: 21459 B6. Maximum flow rate: 120 gpm. Digital output 1: 10 PLS/ GAL. Digital output 2: 10 PLS /GAL. Analog output: none. MSPE: 1.0000. Span: 1.1226. Offset: + .0190%. Version: 2.0. Inlets: (1) 1-1/2 in. Outlets: (1) 1-1/2 in. Transmitter overall dimensions: 4-1/2 in. L x 8 in. W x 9 in. H. Sensor overall dimensions: 5-1/2 in. L x 8 in. W x 7-1/2 in. H. (ACN47).

Product Details

  • Stock No: RCCB301.5
  • Manufacturer: Accurate Metering Systems, Inc.
  • Model: IZM-32
  • Serial Number: 21459 B6

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

  • Year of Manufacture: 1991

Accurate Flow Metering and Accurate Transmitter