Micromotion F-Series Coriolis Flow and Density Metering System

Micromotion F-Series Coriolis Flow and Density Metering System

Micromotion F-Series Coriolis Flow and Density Metering System. Model: F200SI352SU. S/N: 511018. Temperature range: -40 to 150°C. Basis flow transmitter. Model: IFT9701I1N3U. S/N: 2076225. Voltage: 115 VAC. The F-Series Coriolis meter is used to accurately measure mass flow, volume flow and density of process fluids and slurries. Center to center dimensions: 3 ft. Inlets/outlets: (6) 2-1/2 in. dia. S-line fittings. Overall dimensions: 3 ft. 9 in. L x 3 ft. W x 2 ft. 5 in. H. (ACN106)

Product Details

  • Stock No: SMBS352.2a
  • Manufacturer: Micro Motion
  • Model: F200S1352SU
  • Serial Number: 511018

Previous Refrigerant

Motor Details

  • Motor Voltage: 115

Dimensions:

  • Length (Inches): 45
  • Width (Inches): 36
  • Height (Inches): 29
  • ACN: 106

Additional Product Details

Micromotion F-Series Coriolis Flow and Density Metering System

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed