Micro Motion Flow and Density Monitoring System

Micro Motion Flow and Density Monitoring System

Micro Motion Flow and Density Monitoring System. Model: FMS1NA10. Power supply: 115 VAC, 25 watts. Remote flow transmitter. Model: RFT9712 1PNU. Mass flow remote electronics unit. Model: RE-01 151431. Mass flow sensor. Model: S040S121. Meter type: 3. Meter factor: 05901. Flow cal factor: 5.90195.13. Dens cal factor: 10973123484.44. Temperature range: -464°F to 350°F. MAWP: 1,250 psig. Inlets/outlets: (2) 1 in. dia. S-line fittings. Overall dimensions: 11 in. L x 2 in. W x 10 in. H. (ACN87).

Product Details

  • Stock No: BZCH533.1
  • Manufacturer: Micro Motion
  • Model: FMS1NA10
  • Serial Number: 8328

Previous Refrigerant

Motor Details

  • Motor Voltage: 115

Dimensions:

  • Length (Inches): 11
  • Width (Inches): 2
  • Height (Inches): 10
  • ACN: 87

Additional Product Details

Micro Motion Flow and Density Monitoring System

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed