Baltimore Aircoil Company Fluid Cooler - 210 Ton
Baltimore Aircoil Company Fluid Cooler. Model VXI-210-2R. Rated capacity: 210 nominal tons with respective entering and leaving water temperature of 95°F and 85°F and a wet bulb of 78°F. This listing is for the coil section only. The fan section is not included. Overall dimensions: 18 ft. 1 in. L x 6 ft. 2 in. W x 4 ft. 10 in. H.(ACN870-84).
Product Details
- Stock No: 280.264
- Manufacturer: BAC
- Model: VXI-210-2R
- Serial Number: 84-2973P
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 210
- Unit Ammonia Tons (TR): 149
Condenser Dimensions
- Top Length (Inches): 217
- Top Width (Inches): 74
- Top Height (Inches): 58
Pump Details
- Pump Included? Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
- ACN: 870-84