York Bare 6-Cylinder Semi-Hermetic Compressor (460 V)
York Bare 6-Cylinder Semi-Hermetic Compressor (460 V) 460 V, 60 Hz, 3 Phase. Overall dimensions: 3 ft. 6 in. L x 2 ft. 1 in. W x 2 ft. ½ in. H.(H15).
Product Details
- Stock No: NOI1005
- Manufacturer: York
- Compressor Type: Semi-Hermetic
- Package Included? No
- Stage Type: High Stage
Package Details
Compressor Details
- Compressor Manufacturer: York
- # Compressors in Package: 1
- Compressor Model: M46/30SR
- Compressor Design Pressure (PSIG): 450
Micro Panel Details
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 42
- Width (Inches): 25
- Height (Inches): 24.5