Carlyle Semi-Hermetic Compressor

Carlyle Semi-Hermetic Compressor

(2) Carlyle Semi-Hermetic Compressors. Model: 6D Case casting no: 6D68-1009A. Overall dimensions: 2 ft. L x 1 ft. 5 in. W x 1 ft. 5 in. H.

Product Details

  • Stock No: ABCC05
  • Manufacturer: Carlyle
  • Model: 13293
  • Serial Number: SWVF396-05
  • Compressor Type: Semi-Hermetic
  • Package Included? No
  • Stage Type: High Stage

Package Details

Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Carlyle
  • # Compressors in Package: 2
  • Compressor Model: 6D
  • Compressor SN: 68-1009A

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 17
  • Height (Inches): 17

Additional Product Details

Carlyle Semi-Hermetic Compressor