Mycom F-6C-2 6-Cylinder Reciprocating Compressor Package (25 HP 208-230/460 V)

Mycom F-6C-2 6-Cylinder Reciprocating Compressor Package (25 HP 208-230/460 V)

Mycom 6-cylinder Reciprocating Compressor. Model: F6C2. Serial: 10228. Made in Japan. Toshiba motor: 25 HP, 208-230/460V, 73-67.8/33.9 amps, 3-phase, 60 Hz, 284TS Frame. Previously run with freon refrigerant.

Product Details

  • Stock No: JWOH04
  • Manufacturer: Mycom
  • Model: F-6C-2
  • Serial Number: 10228
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Of Reciprocating Cylinders: 6
  • # Compressors in Package: 1
  • Compressor Model: F6C2
  • Compressor SN: 10228
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 25
  • Motor Voltage: 208-230/460
  • Motor Amps: 73-67.8/33.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 284TS

Dimensions:

Additional Product Details

  • Previously Used With: Previously Run with Freon Refrigerant

Mycom F-6C-2 6-Cylinder Reciprocating Compressor Package (25 HP 208-230/460 V)