York JS83FS46/50S 6-Cylinder Semi-Hermetic Compressor (460-380/415 V)
York International 6-Cylinder Semi-Hermetic Compressor. Model: JS83FS46/50S. S/N: KGGR07006. P/N: 554-83058. Refrigerant: R-22. Power supply: 460-380/415 V, 759/575-761/570 amps, 60/50 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. copper refrigerant port. Outlets: (1) 3 in. dia. copper refrigerant discharge port. Overall dimensions: 4 ft. 11 in. L x 3 ft. 4 in. W x 3 ft. 4 in. H.
Product Details
- Stock No: DKI02D.
- Manufacturer: York
- Model: JS83FS46/50S
- Serial Number: KGGR07006
- Compressor Type: Semi-Hermetic
- Package Included? No
- Stage Type: High Stage
Package Details
Compressor Details
- Compressor Manufacturer: York
- # Compressors in Package: 1
- Compressor Model: JS83FS46/50S
- Compressor SN: KGGR0700
Micro Panel Details
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Voltage: 460-380/415
- Motor Amps: 759/575-761/570
- Motor Hertz (Hz): 50/60
- Motor Phases: 3
Dimensions:
- Length (Inches): 59
- Width (Inches): 40
- Height (Inches): 40