McQuay - Perfex, Inc. 3-Fan Freon Freezer Coil

McQuay - Perfex, Inc. 3-Fan Freon Freezer Coil

(2) McQuay – Perfex, Inc. Rigidbilt Division 3-Fan Freon Evaporative Blowers. Model: AF420-103RFWD. Last used with R22. Overall dimensions for (1) units: 17 ft L x 5 ft. 5 ½ in. W x 6 ft. 7 in. H.(H15).

Product Details

  • Stock No: MDFP123A
  • Manufacturer: McQuay
  • Model: AF420 - 103RFWD
  • Serial Number: 42973

Evaporator Coil Details

  • Spec Sheet Available: Yes

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 3
  • Motor Horsepower(HP): 5
  • Motor RPM: 1170
  • Motor Voltage: 230/460
  • Motor Amps: 17/8.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 204
  • Width (Inches): 65.5
  • Height (Inches): 79

Additional Product Details

  • Spec Sheet Available: Yes

McQuay - Perfex, Inc. 3-Fan Freon Freezer Coil

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed