Frick MRI.90.3.AH.VBD 6-Cylinder Reciprocating Compressor Package (75 HP 230/460 V)

Frick MRI.90.3.AH.VBD 6-Cylinder Reciprocating Compressor Package (75 HP 230/460 V)

Frick MRI Reciprocating Compressor. Model: MRI.90.3.AH.VBD. Serial: EE78016. Number of cylinders: 6. Lincon motor: 75 HP, 1775 RPM, 230/460V, 60 Hz, 3-phase, 365T Frame. Previously run with ammonia refrigerant.

Product Details

  • Stock No: OBSF007
  • Manufacturer: Frick
  • Model: MRI.90.3.AH.VBD
  • Serial Number: EE78016
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: MRI.90.3.AH.VBD
  • Compressor SN: EE78016
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 75
  • Motor RPM: 1775
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 365T

Dimensions:

Additional Product Details

Frick MRI.90.3.AH.VBD 6-Cylinder Reciprocating Compressor Package (75 HP 230/460 V)