York RW64-717A 6 Cylinder Reciprocating Compressor Package (1-75 HP 230/460 V, Direct Drive Driven)
York R-Series 6-Cylinder Reciprocating Compressor- 75 HP. Model: RW64-717A. S/N: HY0433288081202. Nat’l Bd: 53205. Test pressure hi/lo: 450/330 psig. Refrigerant: R-717 ammonia. Features: water-cooled heads, 4.5 in. stroke. CFM rating at 1170 RPM: 201 CFM. Minimum suction temperature: -15F (90F condensing), 0F (105F condensing), +15F (120F condensing). Marathon Electric Motor, 75 hp, 1185 rpm, 230/460 V, 196/98 amps, 60 Hz, 3 phase. (2) Receiving tanks: 50 Gallon. Magnetrol Liquid Level Control. Overall dimensions: 82 in. L x 72 in. W x 88 in. H.(H12)(ACN237).
Product Details
- Stock No: RAAF173.2
- Manufacturer: York
- Model: RW64-717A
- Serial Number: HY0433288081202
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: York
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Direct Drive
- # Compressors in Package: 1
- Compressor Model: RW64-717A
- Compressor SN: HY0433288081202
- Compressor Design Pressure (PSIG): 450
- Oil Separator National Board #: No
- Oil Cooler National Board #: 53205
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 75
- Motor RPM: 1185
- Motor Voltage: 230/460
- Motor Amps: 196/98
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 82
- Width (Inches): 72
- Height (Inches): 88
- ACN: 237