Fristam Centrifugal Pump

Fristam Centrifugal Pump

Fristam Centrifugal Pump. Model: FP1742200. S/N: 142165063. (1) 7-7/8 in. stainless steel impeller. (1) 2-1/2 in. in. s-line inlet. (1) 2 in. s-line outlet. Motor specifications: 15 Hp, 3500 Rpm, 575 V, 13.4 A, 60 Hz, 3 Phase. Overall dimensions: 2 ft. 9 in. L. x 1 ft. 4 in. W. x 1 ft. 6-1/4 in. H.(ACN49).

Product Details

  • Stock No: NOIP9009
  • Manufacturer: Fristam
  • Model: FP1742200
  • Serial Number: 142165063

Pump Details

  • Pump Type: Centrifugal

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam Centrifugal Pump