Baldor 208-230/460V Motor - 10 HP
Used Baldor Industrial Motor, 10 Hp, 1725 RPM, 208-230/460 V, 28-26/13 A, 60 Hz, 3 Phase, 215TC Frame. Electric motor previously used with a Fristam FP3551 Pump – 10 HP. Does not include pump.
Product Details
- Stock No: HDDF274B
- Manufacturer: Baldor
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 10
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 28-26/13
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 215TC
Dimensions:
Additional Product Details
- Previously Used With: Previously used with a Fristam FP3551 Pump
- Known Issues or Problems: Does not Include pump