DCA Gas Donut Fryer

DCA Gas Donut Fryer

1995 DCA Gas Fryer. Model: RFC 334 DE. S/N: 113. Stainless steel. (8) Heat tubes: 24 in. L x 2 in. diameter. Container: 24 in. L x 34 in. W x 7-1/2 in. H. Container oil capacity: 23 gallons for high level, 19.5 gallons for low level. (2) Fryer screens: 23 in. x 33 in. Screen mesh: 0.20 in. Flow control valve with four settings: ¼ in., ½ in., ¾ in. and close. Controls: 120 V, 50/60 Hz, 1 phase. Switch on/off, reset button, manual temperature controller: 390°F to 200°F. Portable table dimensions and fryer cover: 28 in. x 29-1/2 in. Inlet gas: 1 in. threaded male. Steam outlet dimensions: 3-3/4 in. x 16-1/2 in. Overall dimensions: 44 in. L x 41 in. W x 61 in. H.

Product Details

  • Stock No: SGMT265.9
  • Manufacturer: DCA
  • Model: RFC 334 DE
  • Serial Number: 113

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 44
  • Width (Inches): 41
  • Height (Inches): 61

Additional Product Details

  • Year of Manufacture: 1995

DCA Gas Donut Fryer