Goulds 3196 Centrifugal Pump (7.5 HP, 150 GPM Max)

Goulds 3196 Centrifugal Pump (7.5 HP, 150 GPM Max)

Goulds Centrifugal Pump. Model: 3196. Size: 1x1.50-6. Flow rate for new pump is 150 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 5.50 in. Maximum speed: 3600 rpm. Weg Motor, 7.5 hp. The 3196 pump is a horizontal overhung, open impeller, centrifugal pump that meets the requirements of ANSI B73.1. Inlets: (1) 1-1/2 in. dia. suction ANSI flat-faced flange. Outlets: (1) 1 in. dia. discharge ANSI flat-faced flange. Overall dimensions: 3 ft. 2-5/8 in. L x 1 ft. 2 in. W x 1 ft. 4 in. H.(ACN71).

Product Details

  • Stock No: SHCA1390.8a
  • Manufacturer: Goulds
  • Model: 3196
  • Serial Number: 707D143

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 150
  • Max Speed RPM: 3600
  • Impeller Diameter (inches): 5.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: ANSI Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: ANSI Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3455
  • Motor Voltage: 575
  • Motor Amps: 8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 38.625
  • Width (Inches): 14
  • Height (Inches): 16
  • ACN: 71

Additional Product Details

Goulds 3196 Centrifugal Pump (7.5 HP, 150 GPM Max)