Used Inline Gravity Fillers for Liquid and Powder Manufactured By Autoprod, Elf, ITO, Solbern, MRM, Raque, Specialty Equipment, U.S. Bottlers, In-Line Fillers 
 Genemco Sells Used Inline Gravity Fillers for liquid and Powder, Used Tumbler In-line Fillers. 

Click On Picture

Anderson Machine 18 Head Inline / Rear Discharge Volumetric Filler

Anderson Machine 18 Head Inline / Rear Discharge Volumetric Filler
Mfg: Anderson Model:
Stock No: ENAE58322. Serial No:
Anderson Machine 18 Head Inline / Rear Discharge Volumetric Filler. Stainless steel. Helix style container infeed. The machine would receive a 'slug' of 18 empty containers - an orienting device would index 18 containers under a walking beam filling head (fixed height nozzles, no-dive) and the filled containers would exit the machine directly into a cooling tunnel. Enclosed and heated filling area (previous product needed to be filled hot @ 62 degrees C / 143.6 °F). Filling area was heated with air blown through a steam heated coil. Product Sizing Last running a 1.6oz fill. Current Application Still installed / Deodorant. Overall dimensions 12 ft. L x 6 ft. W x 8 ft. H.(H17).

Click here for more information (439.0 KB)



View ALL inventory for Inline Gravity Fillers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Rotary Gravity Fillers | InLine Pressure/Piston Fillers | Rotary Pressure/Piston Filler | Complete Filling Lines 
Other Categories:Ammonia Refrigeration | Freon Refrigeration | Mycom Ammonia Compressors | Frick Ammonia Compressors | Mycom Compressors 
Other Manufacturers:Gaulin Homogenizers | Processing Tanks | Silos | Horizontal Tanks | Waukesha Pumps 

 Purchase Used Inline Gravity Fillers and In-Line Fillers from Genemco.