Volumetric Rotary 8-Station Filler

Volumetric Rotary 8-Station Filler

Volumetric Rotary 8-Station Filler. Model: RCIR-A. S/N: P196-0837. Last used for filling 7.4oz chili powder bottles (Trechas). Maximum Bottle Size: 2 in. dia. x 7 in. H. Fill tank capacity: 1.94 cu. ft. (14.5 Gallon). Conveyor width: 2-1/2 in. Conveyor infeed height: 36 in. Conveyor exit height: 37-1/2 in. Banner Mini Beams. Baldor Industrial Motor, 1-1/2 hp, 1725 rmp, 60 Hz, 208-230/460 V, 5.3-5/2.5 amps. SEW-Eurodrive Gear drive, 3.98 ratio, 433 final rpm. Overall dimensions: 92 in. L x 35 in. W x 62 in. H.

Product Details

  • Stock No: 55.L24300a.6
  • Manufacturer: Not Specified
  • Model: RCIR-A
  • Serial Number: P196-0837

Filler & Capper Details

  • Filler/Capper Type: Gravity Filler
  • Inline/Rotary: Rotary
  • # of Heads: 8
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 5.3-5/2.5
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 92
  • Width (Inches): 35
  • Height (Inches): 62

Additional Product Details

  • Previously Used With: Last used for filling 7.4oz chili powder bottles (Trechas)

Volumetric Rotary 8-Station Filler