Vertical Hobart 4346 Industrial Mixer / Grinder

Vertical Hobart 4346 Industrial Mixer / Grinder

Vertical Hobart Industrial Mixer / Grinder on casters. Model 4346. Nominal capacity: 60 lbs. of fresh, boneless beef per minute. Designed for mixing and grinding or just mixing, the 4346 is ideal for varieties of meats and sausage processing. Materials of construction include: stainless steel hopper, hopper guard, motor shroud and rear panel. Base assembly is galvanized steel. Tinned items include: deflector and mixing arm, cast iron cylinder, and adjustable ring and worm. Motor Specs: 7.5 hp, 1725 rpm, 200V, 22.0 amps, 60 Hz, 3 phase. Overall dimensions: 3 ft. 3 in. L x 2 ft. 4 in. W x 4 ft. 10 in. H.(ACN114).

Product Details

  • Stock No: AANF117.16
  • Manufacturer: Hobart
  • Model: 4346
  • Serial Number: 27-022-015

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1725
  • Motor Voltage: 200
  • Motor Amps: 22
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 39
  • Width (Inches): 28
  • Height (Inches): 58
  • Weight (LBS): 675
  • ACN: 114

Additional Product Details

Vertical Hobart 4346 Industrial Mixer / Grinder