APV Plate Evaporator Plates

APV Plate Evaporator Plates

(106) APV Plate Evaporator Plates. Plate Pattern Count (Type A): 25. Plate Pattern Count (Type B): 25. Plate Pattern Count (Type C): 27. Plate Pattern Count (Type D): 29. Inlets: (1) 6 in. L x 2 in. W (product), (2) 2-1/2 in. L x 1 in. W, (1) 1 ft. 2 in. L x 4 in. W (media), (1) 1 ft. 3 in. L x 4 in. W (media). Outlets: (1) 1 ft. 9 in. L x 10-1/2 in. W (vapor), (1) 1 ft. 9 in. L x 3/4 in. (vapor). Plate dimensions: 54 in. L x 29-1/2 in. W.

Product Details

  • Stock No: RAAF070.
  • Manufacturer: APV

Plate Details

  • Plate Width (inches): 29.5
  • Plate Length (inches): 54

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 29.5
  • Height (Inches): 54

Additional Product Details

APV Plate Evaporator Plates