Click On Picture

APV Stainless Steel Rising Falling Film Heat Exchanger Plates

APV Stainless Steel Rising Falling Film Heat Exchanger Plates
Mfg: APV Model: RFF
Stock No: RAAF071. Serial No:
(75) APV Stainless Steel Rising Falling Film Heat Exchanger Plates. Model: RFF. Material of construction: 316 stainless steel. Inlets: (1) 6 in. L x 2 in. W (product), (1) 4 in. W x 1 ft. 2 in. L H (steam). Outlets: (2) 21 in. L x 10-1/2 in W (vapor). Four sections of plates lettered (A, B, C and D). Plate count per lettered section is: A23, B17, C18 and D17. Plate dimensions: 2 ft. 5 in. W x 4 ft. 6 in. H.(ACN150). FAD

Click here for more information (105.1 KB)



View ALL inventory for Heat Exchanger Plates.

Click Here if you don't see what you're looking for in our online catalog.