AZO Stainless Steel Vibrating Hopper

AZO Stainless Steel Vibrating Hopper

2003 AZO Stainless Steel Vibrating Hopper. Model: 1100. Type: 402580. Machine number: 043386A-1-023930-00. Feed hopper dimensions: 44 in. diameter x 18 in. H. Cone spreader: 34 in. diameter x 12 in. H. CE Vibrating Motor, Type: JV134-63, 1.07 hp, 1730 rpm, 460 V, 1.65 amps, 60 Hz. Overall dimensions: 62 in. L x 50 in. W x 19 in. H.

Product Details

  • Stock No: SGMI012.
  • Manufacturer: AZO
  • Model: 1100

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: CE Vibrating Motor
  • Motor Horsepower(HP): 1.07
  • Motor RPM: 1730
  • Motor Voltage: 460
  • Motor Amps: 1.65
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 62
  • Width (Inches): 50
  • Height (Inches): 19

Additional Product Details

  • Year of Manufacture: 2003

AZO Stainless Steel Vibrating Hopper