Stainless Steel Hopper with Rotary Airlock

Stainless Steel Hopper with Rotary Airlock

Stainless Steel Hopper with Rotary Airlock. Infeed hopper dimensions: 36 in. L x 36 in. W. Hopper uses a 36 in. L x 36 in. W guard. (2) Syntron Electric Vibrators, Model: V-20, S/N's: C-12708 and C-12935, electrical requirements: 115 V, 2.0 amps, 60 Hz. Baldor Industrial Motor, 1/2 hp, 1725 rpm, 115-208/230 V, 60 Hz. Reliance Electric Tigear 150 Gear Reducer, 20 ratio, 86.25 rpm (final). Inlets: (4) 1-1/2 in. dia. S-line fittings, (3) 6 in. dia. feed ports, (1) 8 in. dia. infeed (airlock). Outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 39-1/2 in. L x 39-1/2 in. W x 60 in. H.

Product Details

  • Stock No: HDBV072.4
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 115-208/230
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 39.5
  • Width (Inches): 39.5
  • Height (Inches): 60

Additional Product Details

Stainless Steel Hopper with Rotary Airlock