K-Tron Soder Weigh Belt Mechanical Feeder

K-Tron Soder Weigh Belt Mechanical Feeder

1996 K-Tron Soder Weigh Belt Mechanical Feeder. Approximate capacity: 5000 lbs/hr. Material of construction: stainless steel. Conveyor belt width: 10-1/2 in. Leeson motor, 1/2 hp, 1750 rpm, 180 V, 2.5 amps. SM-Cyclo gear drive, chain driven, ratio: 29, final rpm: 60.3, torque: 870 in.-lb. The weigh belt feeder offers continuous and gravimetric feeding of bulk materials or can be used for batch feeding or the metering of a bulk material flow. Interface modules are available for installations with computer systems. Inlets (1) 14-1/2 in. dia. Infeed hopper with an 8 in. adjustable open/close tray. Outlets: (1) 15 in. x 6 in. primary outlet, 15 in. x 3-1/4 in. secondary outlet, both with handle to select which outlet will be used. (1) 11 in. x 12-1/2in. overflow outlet with tray to dispense substance or to allow to accumulate then dispense. Overall dimensions: 4 ft. 5 in. L x 2 ft. 6 in. W x 5 ft. 9 in. H.(H11)(ACN300).

Product Details

  • Stock No: SMBV101.
  • Manufacturer: K-Tron Soder
  • Model: W300

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1750
  • Motor Voltage: 180
  • Motor Amps: 2.5

Dimensions:

  • Length (Inches): 53
  • Width (Inches): 30
  • Height (Inches): 69
  • ACN: 300

Additional Product Details

  • Year of Manufacture: 1996

K-Tron Soder Weigh Belt Mechanical Feeder

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed