Stainless Steel Feed Hopper-430 gallon

Stainless Steel Feed Hopper-430 gallon

Stainless Steel Feed Hopper-430 gallon. Inside straight wall dimensions: 48 in. L x 48 in. W x 52 in. H. Inlets: (1) 4 ft. x 4 ft. (hopper infeed). Hydraulically Driven Rotary Pump is missing rotors and cover. Outlets: (1) 9-1/2 in. L x 6-1/2 in. port (bottom discharge). Overall dimensions: 5 ft. L x 4 ft. 2 in. W x 6 ft. H.

Product Details

  • Stock No: RBFM1005.6
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 50
  • Height (Inches): 72

Additional Product Details

  • Known Issues or Problems: Hydraulically Driven Rotary Pump is missing rotors and cover

Stainless Steel Feed Hopper-430 gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed