Rheem Manufacturing Co. Rheemglas Commercial Hot Water Heater - 199,900 BTUH

Rheem Manufacturing Co. Rheemglas Commercial Hot Water Heater - 199,900 BTUH

Rheem Manufacturing Co. Rheemglas Commercial Hot Water Heater. Model no: RF200-92. Serial no: RN 1086403151. Rated input: 199,900 BTUH. Rated capacity: 92 gallons with 169.6 gph recovery. Set up for use with natural gas. Maximum inlet: 14 inch. Minimum inlet 4. 5 inches. ANSI: Z21.10.3-1984. Electrical: .3 amps, 120V 50/60 Hz.(ACN31-86).

Product Details

  • Stock No: MASH075
  • Manufacturer: Rheem Manufacturing Co.
  • Model: RF200-92
  • Serial Number: 1086403151

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • ACN: 31-86

Additional Product Details

Rheem Manufacturing Co. Rheemglas Commercial Hot Water Heater - 199,900 BTUH