Rheem Manufacturing Co. Rheemglas Commercial Hot Water Heater - 199,900 BTUH

Rheem Manufacturing Co. Rheemglas Commercial Hot Water Heater - 199,900 BTUH

1992 Rheem Manufacturing Co. Rheemglas Commercial Hot Water Heater. Model: RF200-92. Rated input: 199,900 BTUH. Rated capacity: 92 gallons with 181.8 gph recovery. Set up for use with natural gas. Maximum inlet: 14 inch. Minimum inlet 4. 5 inches. ANSI: Z21.10.3a-1990. Electrical: .3 amps, 120V 50/60 Hz.(ACN31).

Product Details

  • Stock No: MASH079C
  • Manufacturer: Rheem Manufacturing Co.
  • Model: RF200-92
  • Serial Number: 0892D06688

Boiler Details

  • Boiler Type: Hot Water Boilers
  • Rated Input (BTUH): 199900
  • Rated Capacity (Gallons): 92
  • Tank Inlets & Outlets Description: Minimum inlet 4. 5 inches Maximum inlet 14 inch

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • ACN: 31

Additional Product Details

  • Year of Manufacture: 1992

Rheem Manufacturing Co. Rheemglas Commercial Hot Water Heater - 199,900 BTUH

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed