APV HTST Heat Exchanger Skid

APV HTST Heat Exchanger Skid

APV HTST Heat Exchanger Skid. (92) total plates, 5 in. x 19-1/2 in. surface area per plate or approximately 62 total square feet heat exchange surface capacity separated by 3 dividers. APV Crepaco nameplate model and serial numbers are illegible. (2) Mokon centrifugal pumps with motors; 2HP, 208-230/460V, 60Hz, 3-phase, 3450RPM, (also runs 575V, 190/380V, 50 Hz). Stainless Steel Control Panel. (2) IMC Instruments model 771 temperature monitors. (2) ABB Commander 200 controllers. Overall dimensions: 6 ft. 2 in. L x 2 ft. 9 in. W x 6 ft. 7 in. H.

Product Details

  • Stock No: SKFI169.37a
  • Manufacturer: APV

HTST Details

  • Heat Transfer Surface Area (SQ FT): 62

Pump Details

  • Pump Included? Yes
  • Number of Pumps in Package: 2
  • Pump Manufacturer(s): Mokon
  • Pump Description(s): Monkon Centrifugal Pump with motor - 2HP, 208-230/460V, 60Hz, 3-phase, 3450RPM, (also runs 575V, 190/380V, 50 Hz).

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: Mokon centrifugal pumps with motors
  • Motor Horsepower(HP): 2
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 74
  • Width (Inches): 33
  • Height (Inches): 79

Additional Product Details

  • Known Issues or Problems: APV Crepaco nameplate model and serial numbers are illegible.

APV HTST Heat Exchanger Skid