Chemap Fermenter - 8 Gallons

Chemap Fermenter - 8 Gallons

Chemap Fermentor. Model: D-4223. Serial No.: 9-1368-30/ Tank capacity: 8 gallons. Tank measurements: 22 in. H x 12 in. Dia. and features side sweep agitation. Capacity of jacket: 1 gallon. Vessel and jacket working pressure: 35 PSIG/vacuum. Max Working Temperature: 266F. Winkelmann electric motor: 1.5 kW, 180V. Made in Switzerland. Overall dimensions: 4 ft. 9 in. L x 3 ft. 1 in. W x 5 ft. 11 in. H.

Product Details

  • Stock No: SKFI085B.5
  • Manufacturer: Chemap
  • Model: D-4223
  • Serial Number: 9-1368-30

Tank Details

  • Stainless Tank Type: Vacuum & Pressure Vessels
  • Tank Orientation: Horizontal
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? Yes
  • Tank MAWP (PSI at temp): 35 PSIG @ 266F

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Winkelmann
  • Motor Horsepower(HP): 2
  • Motor Voltage: 180

Dimensions:

  • Length (Inches): 57
  • Width (Inches): 37
  • Height (Inches): 71

Additional Product Details

Chemap Fermenter - 8 Gallons

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed