Stork Multitube Heat Exchanger Bundle

Stork Multitube Heat Exchanger Bundle

1997 Stork Multitube Heat Exchanger for UHT / HTST applications. Manufactured by Stork in the Netherlands. Year: 1997. Serial: 20375. Stork heat exchangers are commonly used in the sanitary food, dairy, pharmaceutical and biochemical industry. Construction is 316L stainless steel. Helical design dRam Industriesatically decreases the required footprint, decreases cleaning time, increases service life, and increases thermal transfer (compared to standard straight pass units). Estimated weight: 1700 lbs. Port Size: 2.25 in. Coil count: 32, estimated 45ft of coil. Overall dimensions: 8 ft. diameter by 7.5 ft high.

Product Details

  • Stock No: HGPS1500.a
  • Manufacturer: Stork
  • Serial Number: 20375

HTST Details

  • Inlets & Outlets Description: Port Size: 2.25 in.

Pump Details

  • Pump Included? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 96
  • Height (Inches): 7.5
  • Weight (LBS): 1700

Additional Product Details

  • Year of Manufacture: 1997

Stork Multitube Heat Exchanger Bundle