Used HTST Systems and Pasteurizers, APV, Cherry-Burrell, Stork, Feldmeier and Hisaka 
 Genemco Sells Used HTST Systems Skids, Tubular HTST Skids and HTST Pasteurizer Systems. 

Click On Picture

Stainless Steel HTST Skid

Stainless Steel HTST Skid
Mfg: APV Crepaco Model: SR15-S-L
Stock No: SIKH121 Serial No: 13945
Stainless Steel HTST Pasteurizer Skid. Features: APV plate and frame heat exchanger model SR15-S-L, serial 13945. Crepaco stainless steel insulated balance tank, serial C8885, with spray ball baffle and lift lids. Tank inner diameter: , sidewall height: , approximate capacity: gallons. Tank Agitator: MixMor, Inc. model D-13, serial 46261-1. Baldor motor: 1/3 HP, 115/208-230V, single phase, 60 Hz. Worthington centrifugal pump model D520, size 1.25x1x4, serial A5RAEAK, 0.75 HP, 208-230/460V, 3-phase, 60 Hz. Tri-Flo sanitary centrifugal pump model C216, serial Z4301 (pump housing missing), 3 HP, 208-230/460V, 3-phase, 60 Hz. Skid is not complete and is missing controls, holding tubes, valves, recorder, etc. Overall dimensions: 80 in. x 66 in. x 78 in H.

Click here for more pictures (1,601.9 KB)



View ALL inventory for HTST.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Plate Heat Exchangers | Votators | Shell and Tube | Ice Cream Equipment | Processing Tanks 
Other Categories:Cap Tighteners / Cappers | Mills / Emulsifiers | Waukesha Pumps Size 25 and 30 | Liquifiers | Cherry Burrell Homogenizers 
Other Manufacturers:CIP Equipment | Plate and Frame Filters | R/O and Membrane Filters | Rotary Pressure/Piston Filler | Separators 

 Genemco Sells Used Cherry-Burrell, APV, Stork, Hisaka HTST Systems Skids, Tubular HTST Skids and HTST Pasteurizer Systems.