Stork Single Stage Heat Exchanger

Stork Single Stage Heat Exchanger

Stork Single Stage Heat Exchanger. Machine no: 19955. Material of construction: 316 stainless steel. Tube dimensions: 84 ft. L x 3-1/2 in. dia. ½ in. inner dia. tubes. Inlets/outlets: (3) 2 in. ACME, (1) 3 in. pipe port, (1) 1 in. FNPT, (1) 1 in. FNPT shut off valve. Overall dimensions: 6 ft. 7 in. W x 7 ft. 10 in. H.

Click here to see a video of the equipment

Product Details

  • Stock No: 350.TGP361a.15
  • Manufacturer: Stork

HTST Details

  • Inlets & Outlets Description: Inlets/outlets: (3) 2 in. ACME, (1) 3 in. pipe port, (1) 1 in. FNPT, (1) 1 in. FNPT shut off valve

Pump Details

  • Pump Included? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 79
  • Height (Inches): 94

Additional Product Details

  • Year of Manufacture: 1993

Stork Single Stage Heat Exchanger

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed