APV Crepaco HTST Plate Heat Exchanger - 3000 GPH

APV Crepaco HTST Plate Heat Exchanger - 3000 GPH

APV Crepaco HTST Plate Heat Exchanger. Model: CR5. Approximate total heat transfer surface area: 1490 sq. ft. (261) 316 stainless steel plates. Original application included the heating, regeneration and cooling 3000 GPH of sweet and sour cream products using 110 GPM hot water and 140 GPM propylene glycols as media. Overall Includes the CR5 heat exchanger, Stainless Steel 8-Pass Holding Tube, Stainless Steel Balance Tank. Previous application was 3000 Gallons per Hour. Heat exchanger dimensions: 11 ft. 7 in. L. x 3 ft. 5 in. W. x 8 ft. 6 in. H.

Product Details

  • Stock No: RCCB181B.158
  • Manufacturer: APV
  • Model: CR5
  • Serial Number: D-1498

HTST Details

  • Nominal Flow Capacity: 3000
  • Heat Transfer Surface Area (SQ FT): 1490.78
  • Inlets & Outlets Description: Hydraulic Drive in HX-Inlets/outlets: (8) 4 in. ACME, (5) 3 in. ACME, (1) 3 in. S-line. Stainless Steel 8-Pass Holding Tube-Inlets/outlets: (2) 3 in. ACME, (1) 3 in. FNPT, (1) 2 in. ACME. Stainless Steel Balance Tank-Inlets/outlets: (1) 1ft. 3-3/4 in. port, (1) 5-3/4 in. port, (1) 3-3/4 in. port, (1) 4 in. S-line, (3) 3 in. S-line, (1) 3 in. ACME, (1) 2-1/2 in. S-line, (1) 2-1/4 in. MNPT, (1) 2 in. Sline, (1) 1-1/2 in. ACME.

Pump Details

  • Pump Included? No

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 5
  • Motor RPM: 1730
  • Motor Voltage: 230/460
  • Motor Amps: 14/7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 139
  • Width (Inches): 41
  • Height (Inches): 90

Additional Product Details

  • Previously Used With: Original application included the heating, regeneration and cooling 300 GPM hot water and 140 GPM propylene glycols as media. Previous application was 3000 Gallons per Hour.

APV Crepaco HTST Plate Heat Exchanger - 3000 GPH

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed