Used HTST Systems and Pasteurizers, APV, Cherry-Burrell, Stork, Feldmeier and Hisaka 
 Genemco Sells Used HTST Systems Skids, Tubular HTST Skids and HTST Pasteurizer Systems. 

Click On Picture

Mojonnier Preheat Raw Milk Pasteurizing Skid

Mojonnier Preheat Raw Milk Pasteurizing Skid
Mfg: Mojonnier Model:
Stock No: RCCB287.42a Serial No: 5024
Mojonnier Preheat Raw Milk Pasteurizing Skid. Float/flow Limit Unit. SN: 5024. 36 in. dia. x 20 in. H, Flow Limit Device Spec: Flow rate at which cut out occurs @ 48gpm / 24801 lbs./hr Holding Tube Spec, (12) coils at 2 in. dia. 96 ft. 6 in. L, Net content: 13.8 Gallons. Time holding period @ 38.6 gpm flows equals two 21.4 seconds. , float/flow limit unit, S/N 5024 @ (5) Pumps: Tri-Clover, Lincoln Motor, 7.5 hp, 3490 rpm, 230/460 V, 18.6/9.3 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. dia. S-Line. Outlet: (1) 1-1/2 in. dia. S-Line. Tri-Clover, Model: C216ME5ST-S, S/N: H3175, 3/4 hp, 1725 rpm, 208-230/460 V, 2.4-2.4/1.2 amps, 60 Hz, 3 phase. Inlet: (1) 2-1/2 in. dia. S-Line. Outlet: (1) 1-1/2 in. dia. S-Line. Tri-Clover, Model: C216ME1ST-S, S/N: H3291, 5 hp, 3450 rpm, 230/460 V, 17.4/8.7 amps, 60 Hz, 3 phase. Inlet: (1) 2-1/2 in. dia. S-Line. Outlet: (1) 1-1/2 in. dia. S-Line. Tri-clover with Motor, Model: C218ME14T-S, S/N: H3178, Inlet: (1) 3 in. dia. S-Line. Outlet: (1) 1-1/2 in. dia. S-Line. Balance tank - 74 Gallons with associated steam valves (approx. 10), (1) 2 stem flow diversion valve and stainless steel pipe within, (3) Air Pilot Float Switch Probes, Model: PMH, 5 in. dia. x 18 in. H. Strainer, 1-1/2 in. dia. spray bridge. Inlets: (6) 1-1/2 in. dia. S-Line, (1) 2 in. dia. S-Line. Outlets: (1) 4 in. dia. Overflow. Overall dimensions: 84-1/2 in. L x 69 in. W x 95 in. H.

Click here for more information (955.7 KB)



View ALL inventory for HTST.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Plate Heat Exchangers | Votators | Shell and Tube | Ice Cream Equipment | Processing Tanks 
Other Categories:Cap Tighteners / Cappers | Mills / Emulsifiers | Waukesha Pumps Size 25 and 30 | Liquifiers | Cherry Burrell Homogenizers 
Other Manufacturers:CIP Equipment | Plate and Frame Filters | R/O and Membrane Filters | Rotary Pressure/Piston Filler | Separators 

 Genemco Sells Used Cherry-Burrell, APV, Stork, Hisaka HTST Systems Skids, Tubular HTST Skids and HTST Pasteurizer Systems.