Used HTST Systems and Pasteurizers, APV, Cherry-Burrell, Stork, Feldmeier and Hisaka 
 Genemco Sells Used HTST Systems Skids, Tubular HTST Skids and HTST Pasteurizer Systems. 

Click On Picture

APV Crepaco HTST - 20,000 lbs per hour skim milk

APV Crepaco HTST - 20,000 lbs per hour skim milk
Mfg: APV Crepaco Model: SR35
Stock No: CFPH358.41a Serial No: 76828
APV Crepaco HTST. Model: SR35. S/N: 76828. Nat'l Bd: 3066. W.O: 21308-2. Number of plates: 149. Heat transfer surface area: approx. 637 sq. ft. Number of dividers: 1. MAWP: 150 psig @ 275F. MDMT: 5F @ 150 psig. Bell & Gossett Shell & Tube Heat Exchanger, S/N: 89R77624-01-1, Nat'l Bd: 9210, shell side MAWP: 150 psi @ 375F, shell side MDMT: -20F @ 150 psi, tube side MAWP: 125 psi @ 375F, tube side MDMT: -20F @ 125 psi. Bell & Gossett Centrifugal Pump, Model: 1531-2.5AB-6.375BF. ID No. RLD20475B40. Baldor Industrial Motor, 3 hp, 1725 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. Condensate Tank- 13 Gallon, Inside straight-wall dimensions: 1 ft. dia. x 2 ft. 4 in. L. Fisher Pneumatic Valve Positioner, S/N: 11184270, Actuator type: 667, max. supply: 90 psi, operating range: 3-15 psi, Body type: ED, material: iron, size: 3, seat: 416 sst, stem plug: 316 sst/ 416 sst, rating: CL125. (3) Stainless Steel Pneumatic Valves. Hartel Stainless Steel Control Panel, dimensions: 2 ft 6 in. L x 1 ft. W x 3 ft. H. Inlets: (2) 3-1/2 in. dia. ports (product), (4) 3-1/2 in. dia. port. (steam). Outlets: (2) 3-1/2 in. dia. ports. (product), (1) 1-1/2 in. dia. port (steam), (1) 2-1/2 in. port. (steam), (2) 3-1/2 in. dia. (steam). Bell & Gossett overall dimensions: 7 ft. 1 in. L x 3 ft. 10 in. W x 6 ft. 3 in. H. APV Crepaco Heat Exchanger overall dimensions: 8 ft. L x 5 ft. 8 in. W x 6 ft 4 in. H.

Click here for more information (761.3 KB)
Click here for Drawings (1,987.5 KB)



View ALL inventory for HTST.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Plate Heat Exchangers | Votators | Shell and Tube | Ice Cream Equipment | Processing Tanks 
Other Categories:Cap Tighteners / Cappers | Mills / Emulsifiers | Waukesha Pumps Size 25 and 30 | Liquifiers | Cherry Burrell Homogenizers 
Other Manufacturers:CIP Equipment | Plate and Frame Filters | R/O and Membrane Filters | Rotary Pressure/Piston Filler | Separators 

 Genemco Sells Used Cherry-Burrell, APV, Stork, Hisaka HTST Systems Skids, Tubular HTST Skids and HTST Pasteurizer Systems.