Unused 2007 WCB Ice Cream Ingredient Feeding Machine

Unused 2007 WCB Ice Cream Ingredient Feeding Machine

Unused WCB Ice Cream Machine. Model: FF-LAB. Serial No.: 17. Year: 2007. Denmark. Power: 2x220V. Drawing D67724. Controls (on/off): main power, feeder, vibrator, pump, blender. Variable controls: feeder, vibrator, pump. Features a NEMO pump for syrup feeding. ACME transformer: 50/60 Hz, 480V-240V-120V. Designed to add dry ingredients and ripple sauces into ice cream. Capacity: 18-100 liters per hour ice cream. Condition appears to be unused. Overall dimensions: 36 in. L x 40 in. W x 62 in. H.

Product Details

  • Stock No: SIKH130
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: FF-LAB
  • Serial Number: 17

HTST Details

Pump Details

  • Pump Included? Yes
  • Number of Pumps in Package: 1
  • Pump Manufacturer(s): NEMO
  • Pump Description(s): Features a NEMO pump for syrup feeding. ACME transformer: 50/60 Hz, 480V-240V-120V.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 40
  • Height (Inches): 62

Additional Product Details

  • Year of Manufacture: 2007

Unused 2007 WCB Ice Cream Ingredient Feeding Machine

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed