Used Cherry Burrell 3-Barrel Vogt Freezer, Cherry Burrell Vogt Freezer, 3-Barrel Vogt Freezer, Enrober, Waukesha Cherry Burrell Glacier 600 
 Genemco Sells Used Cherry Burrell Vogt Freezer for Sale, Ice Cream Equipment, Cherry Burrell Freezer, Crepaco Rota-Pro, Waukesha Cherry Burrell Glacier 600 

Click On Picture

Cherry Burrell 3-Barrel Vogt Freezer

Cherry Burrell 3-Barrel Vogt Freezer
Mfg: Cherry-Burrell Model: 2D61
Stock No: HDKF580.34 Serial No: 5439
Cherry Burrell 3-Barrel Vogt Freezer. Model: 2D61. S/N: 5439. Features refrigerant media tubes over nickel-chrome product tubes that provide a heat exchange surface, and act as an enclosure for a rotating dasher. As the dasher rotates, it continuously changes the product on the heat exchange surface of the product tube. This action assures a very rapid heat transfer to a relatively small product volume. Pivot-mounted dasher/scraper blades are attached to the rotating member and are allowed to contact the heat exchange surface for efficient product transfer. Freezer is completely CIP'able and is recommended as a daily maintenance procedure. Dasher dimensions: (2) 6 in. dia. x 48 in. L. Inlets: (3) 2 in. dia. S-line (product), (1) 4 in. dia. pipe (media). Outlets: (2) 3/4 in. dia. media discharge pipes, (2) 3/4 in. relief pressure pipes, (2) 1-1/2 in. dia. S-line fittings (product). Overall dimensions: 100 in. L x 80 in. W x 91 in. H.

Click here for more information (424.3 KB)



View ALL inventory for Ice Cream Equipment.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Chester Jensen Plate Chillers | Used Cherry-Burrell Scraped Surface Heat Exchangers | Used Plate Heat Exchangers | Cherry Burrell Homogenizers  | Used APV Crepaco Homogenizers 
Other Categories:Cleaning / CIP Equipment  |  Used Gaulin Homogenizers | Used Fillers | Used Pumps  | Used Packaging  
Other Manufacturers:Used Stainless Steel Paddle Blenders | Used Ice Makers  | Used Ammonia Chillers | Used Stainless Steel Processing Tanks  | Used Stainless Steel Farm Tanks  

 Used Cherry Burrell 3-Barrel Vogt Freezer and Ice Cream Equipment