Used Cherry Burrell 3-Barrel Vogt Freezer, Cherry Burrell Vogt Freezer, 3-Barrel Vogt Freezer, Enrober, Waukesha Cherry Burrell Glacier 600 
 Genemco Sells Used Cherry Burrell Vogt Freezer for Sale, Ice Cream Equipment, Cherry Burrell Freezer, Crepaco Rota-Pro, Waukesha Cherry Burrell Glacier 600 

Click On Picture

Cherry Burrell Vogt Freezer – 800 GPH

Cherry Burrell Vogt Freezer – 800 GPH
Mfg: Cherry Burrell Vogt Model: FDM800
Stock No: 155.EQNES13550 Serial No: 8524
Cherry Burrell Vogt Freezer. Model: FDM800. Approximate capacity: 800 gph or 27 tons (325,000 BTU/Hr) at 2 psi evaporator pressure. Features a refrigerant media tube over a nickel-chrome product tube that provides a heat exchange surface, and acts as an enclosure for a rotating dasher. As the dasher rotates, it continuously changes the product on the heat exchange surface of the product tube. This action assures a very rapid heat transfer to a relatively small product volume. Pivot-mounted dasher/scraper blades are attached to the rotating member and are allowed to contact the heat exchange surface for efficient product transfer. Freezer is completely CIP'able and is recommended as a daily maintenance procedure. Waukesha 22 Positive Displacement Pump, Reliance Electric Motor for pump, 3 hp, 1,725 rpm, 230/460 volt, 9/4.5 amps, 60 Hz, 3 ph. Reliance Electric Motor Drive for pump, 5.06 ratio, 350 rpm (final). Reliance Electric Motor for freezer, 30 hp, 1170 rpm, 247.5 rpm (final), 230/460 V, 76/38 amps, 60 Hz, 3 phase. Applications include frozen dessert products. Vogt Single Tube Control Panel, with touchpad controls and digital display. G & L Electronics Main Power Controller, Model: PIC 49. Cherry Burrell Ammonia Tank- 10 Gallon, MAWP: 150 psi, Max temp: 400 °F. Inlets: (1) 1-1/2 in. dia. Q-line fitting, (1) 3 in. dia. Q-line fitting (product). Outlets: (1) 1-1/2 in. dia. Q-line fitting, (1) 2-1/2 in. dia. I-line fitting (product). Overall dimensions: 9 ft. 10 in. L x 2 ft. 7-1/2 inches W x 7 ft. 7 in. H(ACN1200).

Click here for more information (396.8 KB)



View ALL inventory for Ice Cream Equipment.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Chester Jensen Plate Chillers | Used Cherry-Burrell Scraped Surface Heat Exchangers | Used Plate Heat Exchangers | Cherry Burrell Homogenizers  | Used APV Crepaco Homogenizers 
Other Categories:Cleaning / CIP Equipment  |  Used Gaulin Homogenizers | Used Fillers | Used Pumps  | Used Packaging  
Other Manufacturers:Used Stainless Steel Paddle Blenders | Used Ice Makers  | Used Ammonia Chillers | Used Stainless Steel Processing Tanks  | Used Stainless Steel Farm Tanks  

 Used Cherry Burrell 3-Barrel Vogt Freezer and Ice Cream Equipment