Cherry Burrell 3-Barrel Vogt Freezer
Cherry Burrell 3-Barrel Vogt Freezer. Model: V-603. S/N: 4914. Refrigerant: Ammonia. Features refrigerant media tubes over nickel-chrome product tubes that provide a heat exchange surface, and act as an enclosure for a rotating dasher. As the dasher rotates, it continuously changes the product on the heat exchange surface of the product tube. This action assures a very rapid heat transfer to a relatively small product volume. Pivot-mounted dasher/scraper blades are attached to the rotating member and are allowed to contact the heat exchange surface for efficient product transfer. Freezer is completely CIP'able and is recommended as a daily maintenance procedure. Tube dimensions: (3) 6 in. dia. x 48 in. L. Inlets: (3) 1-1/2 in. dia. S-line (product), (1) 3 in. dia. pipe (media). Outlets: (1) 3/4 in. dia. media discharge pipe, (3) 1-1/2 in. dia. S-line fittings (product). Overall dimensions: 78 in. L x 68 in. W x 91 in. H.
Product Details
- Stock No: HDCD399.17
- Manufacturer: Waukesha Cherry-Burrell
- Model: V-603
- Serial Number: 4914
HTST Details
- Inlets & Outlets Description: Inlets: (3) 1-1/2 in. dia. S-line (product), (1) 3 in. dia. pipe (media). Outlets: (1) 3/4 in. dia. media discharge pipe, (3) 1-1/2 in. dia. S-line fittings (product).
Pump Details
- Pump Included? Yes
- Number of Pumps in Package: 2
- Pump Manufacturer(s): Waukesha
- Pump Description(s): (2) Waukesha 12 Positive Displacement Pumps with motors and gear drives, S/N's: 211408 and 211410.
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 15
- Motor RPM: 1500/800
- Motor Voltage: 208-220/440
- Motor Amps: 22-20/44-40
- Motor Hertz (Hz): 50/60
- Motor Phases: 3
Dimensions:
- Length (Inches): 78
- Width (Inches): 68
- Height (Inches): 91