Damark Shrink Wrapping System

Damark Shrink Wrapping System

Damark Shrink Wrapping System. Model Bakery-STR 16, S/N 4392. Aperture: 16 in. x 6 in. Motor: 1/8 hp, 220/110 . Overall dimensions: 37 in. L x 27 in. W x 51 in. H.

Product Details

  • Stock No: 7a.CS311a.a
  • Manufacturer: Damark
  • Model: Bakery-STR 16
  • Serial Number: 4392

HTST Details

Pump Details

  • Pump Included? No

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.125
  • Motor Voltage: 220/110
  • Motor Amps: 16
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 37
  • Width (Inches): 27
  • Height (Inches): 51

Additional Product Details

Damark Shrink Wrapping System